Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary Columns, VF-1ms

Capillary Columns, VF-1ms

on 7" cage, Capillary, VF-1ms, 1,50 µm, 0,53 mm, 15 m
Catalog # 568-0749
Supplier:   VARIAN
Capillary Columns, VF-1ms
Catalog # 568-0749
Supplier:  VARIAN
Capillary Columns, VF-1ms
Capillary Columns, VF-1ms

on 7" cage, Capillary, VF-1ms, 1,50 µm, 0,53 mm, 15 m

Price
594,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

VF-1ms is a highly inert, non-polar, low bleed GC column providing increased sensitivity over a broad array of applications.

  • Lowest guaranteed bleed specification for trace analysis with MS
  • Wide range of applications ensures near universal applicability
  • Highly inert for accurate analysis, even at trace levels

100% dimethylpolysiloxane.

Temperature limits: –60 to +325/350 °C.

Similar phases: Rtx-1ms, Rxi-1ms, MDN-1, AT-1, ZB-1ms, Equity-1.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,50 µm
  • Ø int.:
    0,53 mm
  • Description:
    on 7" cage
  • Length:
    15 m
  • Seq:
    34
  • Phase:
    VF-1ms
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.