Capillary columns, VF-5ms
Capillary, VF-5ms, 1,00 µm, 0,32 mm, 60 m
Catalog # VARICP8962
Supplier: VARIAN
Jump to:
Product Details & Documents
VF-5ms is a highly inert 5% phenyl-methyl column for increased sensitivity, accuracy and instrument uptime.
- Excellent selectivity for aromatic compounds
- Minimal column bleed improves sensitivity
- Individual test certificates guarantee performance
- Applicable for a wide range of semi-polar and even polar components, such as phenols
The columns have the lowest guaranteed bleed specification of 1 pA @ 325 °C (30 m, 0,25 mm, 0,25 µm).
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,32 mm
- Length:60 m
- Seq:38
- Phase:VF-5ms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



