Solid phase extraction cartridges, Bond Elut™ CBA
Straight barrel cartridge, CBA, 60 Å, 12 ml, 2 g
Catalog # VARI12256058
Supplier: VARIAN
Jump to:
Product Details & Documents
CBA is a mid-polarity sorbent and weak cation exchanger (pKa 4,8). It can be used with a wider range of counter-ions than lower pKa sorbents like SCX and will demonstrate easier elution of quaternary amine functionalised analytes.
- Cation exchange with no need for extreme basic conditions
- Wider selectivity range provides more eluent options
- Polar or non-polar depending on matrix or solvent
Specifications
- Pore size:60 Å
- Capacity:12 ml
- Description:Straight barrel cartridge
- Seq:08
- Bed weight:2 g
- Phase:CBA
- Carbon load:7,4%
- Cat. No.:VARI12256058
- Endcapped:Yes
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



