Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, Bond Elut™ Focus

Straight barrel cartridge, Focus, 120 Å, 44 µm, 6 ml, 50 mg
Catalog # VARIA5606050
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ Focus
Catalog # VARIA5606050
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ Focus

Straight barrel cartridge, Focus, 120 Å, 44 µm, 6 ml, 50 mg

Price
819,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Bond Elut™ Focus solid phase extraction cartridges with enhanced polar recovery. Features a unique amide functionalised polar-enhanced sorbent technology that delivers outstanding retention for polar and non-polar analytes.

  • Simple, universal method reduces method validation times
  • 'Power Rinse' delivers cleaner extracts, improving sensitivity
  • Hydrogen bond donor capability increases retention of basic analytes

Rigorous washes using 10 to 20% ACN and MeOH can be used to aggressively remove endogenous matrix interferences. For very polar analytes that are held by strictly polar interactions.

Specifications
  • Particle Size:
    44 µm
  • Pore size:
    120 Å
  • Capacity:
    6 ml
  • Description:
    Straight barrel cartridge
  • Bed weight:
    50 mg
  • Phase:
    Focus
Accessories

Product Information

  • Catalog #
    Filling
    Availability
    Price
  • 96-round well plate for SPE, Focus™
    96-round well plate for SPE, Focus™
    VARIA59660
    10 mg
    Log in for availability
    1 * 1 ST - 524,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.