Stopcocks, straight or multi-way bore
4 mm, 10 mm
Catalog # BURK8610-0015
Supplier: BURKLE
Jump to:
Product Details & Documents
PTFE.
- Resistant to compression max. 1 bar
- Vacuum suitable
- Autoclavable
Documents
BURK8610-0006_TDS_EN
Datasheet
Specifications
- Hole Ø:4 mm
- For tube I-Ø:10 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



