Halogen lamps
Halogen fibre optic lamp, with smooth reflector finish, Dental, microscope and medical applications, Osram 64255, G4, 8 V, 20 W
Catalog # ACEA64255
Supplier: Ace Audio Visual
Jump to:
Product Details & Documents
Specifications
- For:Dental, microscope and medical applications
- Description:Halogen fibre optic lamp, with smooth reflector finish
- Seq:08
- Base:G4
- Model:Osram 64255
- Power:20 W
- Voltage:8 V
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



