Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form, LDPE

Beakers, low form, LDPE

1000 ml, 132 mm, 90 mm
Catalog # DELT242806
Supplier:   DELTALAB
Beakers, low form, LDPE
Catalog # DELT242806
Supplier:  DELTALAB
Beakers, low form, LDPE

1000 ml, 132 mm, 90 mm

Price
383,00 €
Log in for availability
1 * 120 ST
Product Details & Documents

LDPE, translucent.

  • Good chemical resistance
  • Good temperature resistance
  • 1000 ml beaker comes with lid in one bag

For use with liquid and solid samples.

Specifications
  • Ext.Ø:
    90 mm
  • Capacity:
    1000 ml
  • Height:
    132 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.