Order Entry
Germany
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Resprep®, CarboPrep®

Solid phase extraction cartridges, Resprep®, CarboPrep®

CarboPrep® 90, Cartridge, 6 ml, 500 mg
Catalog # REST26092
Supplier:   Restek
Solid phase extraction cartridges, Resprep®, CarboPrep®
Catalog # REST26092
Supplier:  Restek
Solid phase extraction cartridges, Resprep®, CarboPrep®
Solid phase extraction cartridges, Resprep®, CarboPrep®

CarboPrep® 90, Cartridge, 6 ml, 500 mg

Price
424,00 €
Log in for availability
1 * 30 ST
Product Details & Documents

CarboPrep® cartridges are manufactured from chromatographic-grade, nonporous, graphitized carbon. Our manufacturing process minimises variability and improves recovery and cleanup procedures.

  • Improved recovery of sulfonylurea herbicides, phenols, carbamates, and triazine herbicides, compared to C18 and C8 cartridges
  • Wide range of selectivity for both analytes and their metabolites or degradation products.
  • Rapid sampling flow rates; uncompromised recoveries
  • Maximum capacity for contaminant cleanup
  • Controlled manufacturing improves cleanliness and ensures reproducible performance.
  • Excellent performance removing pigments from samples

CarboPrep® 90 has a surface area of approximately 90 m²/g, and CarboPrep® 200 has a surface area of 200 m²/g. Both have higher capacity than silica-based packings for a variety of compounds. CarboPrep® cartridges can be used for sample extraction of organic compounds and extract cleanup to remove matrix interferences, including highly pigmented materials.

Specifications
  • Column Format:
    Cartridge
  • Capacity:
    6 ml
  • Description:
    CarboPrep® 90
  • Seq:
    04
  • Bed weight:
    500 mg