Shell vials
Shell vials, limited volume, 0,70 ml, 8×40 mm, PP, Clear, No
Catalog # REST24681
Supplier: Restek
Jump to:
Product Details & Documents
Specifications
- Cap included:No
- Ø×H:8×40 mm
- Capacity:0,70 ml
- Colour:Clear
- Description:Shell vials, limited volume
- Material:PP
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



