Flow controllers, Veriflo
30 – 80 ml/min, Stainless steel, Flow controller, 0,152 mm
Catalog # REST24264
Supplier: Restek
Jump to:
Product Details & Documents
Veriflo controllers can be used with passive air samplers in maintaining a constant flow rate.
Entire sample flow path is made of stainless steel or siltek® treated for maximum inertness.
Specifications
- Ø:0,152 mm
- Maximum Flow Rate:30 – 80 ml/min
- Description:Flow controller
- Material:Stainless steel
- Seq:13
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



