Flow controllers, Veriflo
15 – 30 ml/min, Stainless steel, Replacement orifice, 0,076 mm
Catalog # REST24248
Supplier: Restek
Jump to:
Product Details & Documents
Veriflo controllers can be used with passive air samplers in maintaining a constant flow rate.
Entire sample flow path is made of stainless steel or siltek® treated for maximum inertness.
Specifications
- Ø:0,076 mm
- Maximum Flow Rate:15 – 30 ml/min
- Description:Replacement orifice
- Material:Stainless steel
- Seq:111
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



