Order Entry
Germany
Orders LinkContactUsLinkComponent
Flow controllers, Veriflo

Flow controllers, Veriflo

0,5 – 2,0 ml/min, Siltek® treated stainless steel, Flow controller, 0,02 mm
Catalog # REST24232
Supplier:   Restek
Flow controllers, Veriflo
Catalog # REST24232
Supplier:  Restek
Flow controllers, Veriflo
Flow controllers, Veriflo

0,5 – 2,0 ml/min, Siltek® treated stainless steel, Flow controller, 0,02 mm

Price
1 456,54 €
Log in for availability
1 * 1 ST
Product Details & Documents

Veriflo controllers can be used with passive air samplers in maintaining a constant flow rate.

Entire sample flow path is made of stainless steel or siltek® treated for maximum inertness.

Specifications
  • Ø:
    0,02 mm
  • Maximum Flow Rate:
    0,5 – 2,0 ml/min
  • Description:
    Flow controller
  • Material:
    Siltek® treated stainless steel
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.