Diatomaceous earth packed columns, Chromosorb®
Analytical, Chromosorb PAW, 2,10 mm, 2,4 m, 3,18 mm, 100/120
Catalog # REST80465-800
Supplier: Restek
Jump to:
Product Details & Documents
Non bonded stationary phase packed columns.
* Silcoport W is a modified version of DiatoSorb-W; with highest inertness, most consistent performance.
Specifications
- Column Format:Analytical
- Ext.Ø:3,18 mm
- Ø int.:2,10 mm
- Mesh size:100/120
- Length:2,4 m
- Seq:03
- Phase:Chromosorb PAW
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



