Order Entry
Germany
Orders LinkContactUsLinkComponent
Diatomaceous earth packed columns, Chromosorb® | Avantor

Diatomaceous earth packed columns, Chromosorb®

Analytical, Silcoport W, 2,00 mm, 2 m, 3,18 mm, 100/120
Catalog # REST80125-800
Supplier:   Restek
Diatomaceous earth packed columns, Chromosorb®
Catalog # REST80125-800
Supplier:  Restek
Diatomaceous earth packed columns, Chromosorb®
Diatomaceous earth packed columns, Chromosorb®

Analytical, Silcoport W, 2,00 mm, 2 m, 3,18 mm, 100/120

Wechseln zu:
Price
396,67 €
Anmelden für die Verfügbarkeit
1 * 1 ST
Product Details & Documents

Non bonded stationary phase packed columns.

* Silcoport W is a modified version of DiatoSorb-W; with highest inertness, most consistent performance.

Spezifikationen:
  • Column Format:
    Analytical
  • Ext.Ø:
    3,18 mm
  • Ø int.:
    2,00 mm
  • Mesh size:
    100/120
  • Length:
    2 m
  • Seq:
    07
  • Phase:
    Silcoport W