Order Entry
Germany
Orders LinkContactUsLinkComponent
Adhesive plasters, Salvequick

Adhesive plasters, Salvequick

Salvequick XL fabric plasters refill, incl. 21 sterile plasters (14 pcs 80×30 mm and 7 pcs 80×60 mm)
Catalog # 118-0030
Supplier:   ORKLA CARE
Adhesive plasters, Salvequick
Catalog # 118-0030
Supplier:  ORKLA CARE
Adhesive plasters, Salvequick
Adhesive plasters, Salvequick

Salvequick XL fabric plasters refill, incl. 21 sterile plasters (14 pcs 80×30 mm and 7 pcs 80×60 mm)

Price
63,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

These plaster refills are available in different versions: Made from plastic or fabric, blue detectable and for sensitive skin.

  • In combination with dispenser: Complete, easy to use system
  • Plasters are always available, ready to use
  • Plasters are allergy-tested
  • Each adhesive bandage is individually wrapped and sterile

Detectable plasters are specially designed for use in the food industry. The plasters are detectable by most metal detectors used within the food industry. The blue colour also makes the plasters easy to see.

Sensitive plasters are white and made of polyurethane. They are water repellent and suitable for sensitive skin.

Documents

Specifications
  • Description:
    Salvequick XL fabric plasters refill, incl. 21 sterile plasters (14 pcs 80×30 mm and 7 pcs 80×60 mm)
  • Seq:
    23
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.