Order Entry
Germany
Orders LinkContactUsLinkComponent
Cryostorage boxes, Cryostore™

Cryostorage boxes, Cryostore™

9×9, 3 - 5 ml cryotubes, Blue, 133×133×95 mm
Catalog # 720-1007
Supplier:   Simport Scientific
Cryostorage boxes, Cryostore™
Catalog # 720-1007
Supplier:  Simport Scientific
Cryostorage boxes, Cryostore™
Cryostorage boxes, Cryostore™

9×9, 3 - 5 ml cryotubes, Blue, 133×133×95 mm

Price
142,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

PC, coloured.

  • Writable surfaces
  • Available with four colours
  • Printed with squared numbers
  • Transparent cover allows to see the content of the box

These durable cryogenic storage boxes are designed to be used at temperatures between −196 °C and +121 °C. It can accommodate around 42×T310-10A Cryovials®.

Documents

Specifications
  • Compartments:
    9×9
  • For:
    3 - 5 ml cryotubes
  • W×D×H ext.:
    133×133×95 mm
  • Colour:
    Blue
  • Seq:
    08