Order Entry
Germany
Orders LinkContactUsLinkComponent
Jars, with screw cap

Jars, with screw cap

500 ml, 90 mm, 106 mm
Catalog # SPVAPNPXX0500
Supplier:   GRAVIS
Jars, with screw cap
Catalog # SPVAPNPXX0500
Supplier:  GRAVIS
Jars, with screw cap

500 ml, 90 mm, 106 mm

Price
401,00 €
Log in for availability
1 * 96 ST
Product Details & Documents

PP, white.

Specifications
  • Capacity:
    500 ml
  • Height:
    106 mm
  • Seq:
    02
  • Neck-Ø:
    90 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.