Standard opening screw thread vials
MicroVial, 0,48 ml, Conical bottom, 12×32 mm, PP, Clear, No, 8-425
Catalog # NSCAC4013-11
Supplier: THERMO NATIONAL SCIENTIFIC
Jump to:
Product Details & Documents
Preferred for use with many carousel tray autosamplers. Glass vials are manufactured from superior quality borosilicate clear glass Type 1.
- Re-usable sleeves
Microsampling and high recovery vials allow maximum sample extraction without need for separate inserts.
Specifications
- Cap included:No
- Cap Size:8-425
- Ø×H:12×32 mm
- Capacity:0,48 ml
- Colour:Clear
- Description:MicroVial
- Material:PP
- Seq:04
- Base:Conical bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



