Order Entry
Germany
Orders LinkContactUsLinkComponent
Rectangular cover glasses

Rectangular cover glasses

33×50 mm, 0,13 - 0,16 mm
Catalog # HECH92099001145
Rectangular cover glasses
Catalog # HECH92099001145
Rectangular cover glasses
Rectangular cover glasses

33×50 mm, 0,13 - 0,16 mm

Price
530,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Cover glass D 263® M made of borosilicate glass.

  • Free from colour distortion and highly transparent
  • Excellent quality, low levels of inclusions, striae, bubbles and streaks
  • High spectral transmission, excellent flatness, optimum resistance to chemicals

Certifications: ISO 8255

Specifications
  • L×W:
    33×50 mm
  • Seq:
    013
  • Thickness:
    0,13 - 0,16 mm