Standard opening screw thread vials
Vials, without writing patch, 2,00 ml, Flat bottom, 12×32 mm, Glass, Amber, No, 8-425
Catalog # NSCAC4013-2
Supplier: THERMO NATIONAL SCIENTIFIC
Jump to:
Product Details & Documents
Preferred for use with many carousel tray autosamplers. Glass vials are manufactured from superior quality borosilicate clear glass Type 1.
- Re-usable sleeves
Microsampling and high recovery vials allow maximum sample extraction without need for separate inserts.
Specifications
- Cap included:No
- Cap Size:8-425
- Ø×H:12×32 mm
- Capacity:2,00 ml
- Colour:Amber
- Description:Vials, without writing patch
- Material:Glass
- Seq:03
- Base:Flat bottom



