Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Standard opening screw thread vials

Vials, without writing patch, 2,00 ml, Flat bottom, 12×32 mm, Glass, Clear, No, 8-425
Catalog # NSCAC4013-1
Standard opening screw thread vials
Catalog # NSCAC4013-1
Standard opening screw thread vials
Standard opening screw thread vials

Vials, without writing patch, 2,00 ml, Flat bottom, 12×32 mm, Glass, Clear, No, 8-425

Price
25,30 €
Log in for availability
1 * 100 ST
Product Details & Documents

Preferred for use with many carousel tray autosamplers. Glass vials are manufactured from superior quality borosilicate clear glass Type 1.

  • Re-usable sleeves

Microsampling and high recovery vials allow maximum sample extraction without need for separate inserts.

Specifications
  • Cap included:
    No
  • Cap Size:
    8-425
  • Ø×H:
    12×32 mm
  • Capacity:
    2,00 ml
  • Colour:
    Clear
  • Description:
    Vials, without writing patch
  • Material:
    Glass
  • Seq:
    02
  • Base:
    Flat bottom