Order Entry
Germany
Orders LinkContactUsLinkComponent
VWR® Traceable®, Pocket Thermometer

VWR® Traceable®, Pocket Thermometer

–50…+300 °C, ±0,4 °C, 0,1 (–20…+200); 1,0 °C, 3,5×89 mm, 178/260 mm, H: 178 mm, 28,5 g
Catalog # 620-2077
Supplier:   VWR Collection
VWR® Traceable®, Pocket Thermometer
Catalog # 620-2077
Supplier:  VWR Collection
VWR® Traceable®, Pocket Thermometer
VWR® Traceable®, Pocket Thermometer

–50…+300 °C, ±0,4 °C, 0,1 (–20…+200); 1,0 °C, 3,5×89 mm, 178/260 mm, H: 178 mm, 28,5 g

Price
113,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Safe thermometer for soil, cuvettes, test tubes, food products, incubators, petroleum hydrocarbons and virtually all lab tests. Readings are updated every second.

  • Unique, flat profile design, lightweight and built-in pocket clip to carry in a shirt pocket
  • 'HOLD' button freezes a reading for later observation. Switch from °F to °C
  • Memory function recalls maximum/minimum readings over any time period

Stainless steel probe (Ø×L: 3,5×89 mm).

Traceability to standards provided by NIST. Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.

Length: 178 mm

Weight: 28,5 g

 : Traceability to standards provided by NIST. Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.

 : Supplied with protective case, silver-oxide battery, probe and Traceable® certificate of calibration.

Specifications
  • Range:
    –50…+300 °C
  • Resolution:
    0,1 (–20…+200); 1,0 °C
  • Weight:
    28,5 g
  • Length:
    178/260 mm
  • Seq:
    01
  • W×D×H:
    H: 178 mm
  • Accuracy:
    ±0,4 °C
  • Probe:
    3,5×89 mm