Capillary Columns, VF-1ms
on 7" cage, Capillary, VF-1ms, 1,00 µm, 0,25 mm, 30 m
Catalog # 568-0733
Supplier: VARIAN
Jump to:
Product Details & Documents
VF-1ms is a highly inert, non-polar, low bleed GC column providing increased sensitivity over a broad array of applications.
- Lowest guaranteed bleed specification for trace analysis with MS
- Wide range of applications ensures near universal applicability
- Highly inert for accurate analysis, even at trace levels
100% dimethylpolysiloxane.
Temperature limits: –60 to +325/350 °C.
Similar phases: Rtx-1ms, Rxi-1ms, MDN-1, AT-1, ZB-1ms, Equity-1.
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,25 mm
- Description:on 7" cage
- Length:30 m
- Seq:18
- Phase:VF-1ms



