Medium compressed swabs, CleanFoam®
Medium compressed swabs, PP/foam, 70 mm
Supplier: Texwipe
Jump to:
Product Details & Documents
Swab features a compressed PU head with precision pointed tip and side ridges, on a short PP handle.
- Very low in non volatile residue
- Highly absorbent swab is low in particulates
- Made from polyurethane foam with 100 pore per inch porosity
Can be used for industrial applications from general assembly to cleanrooms.
Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Specifications
- Description:Medium compressed swabs
- Length:70 mm
- Seq:2
- Shaft/head:PP/foam
- Cat. No.:710-0558
- Head length:20 mm
- Head width:3,4 mm
- Handle length:50 mm
- Handle width:2,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



