Order Entry
Germany
Orders LinkContactUsLinkComponent
VWR® Cooling Bricks

VWR® Cooling Bricks

Foam brick, 114×102×38 mm, 426 g
Catalog # 216-0188
Supplier:   VWR Collection
VWR® Cooling Bricks
Catalog # 216-0188
Supplier:  VWR Collection
VWR® Cooling Bricks
VWR® Cooling Bricks

Foam brick, 114×102×38 mm, 426 g

Price
122,00 €
Log in for availability
1 * 36 ST
Product Details & Documents

VWR® cooling bricks are available in foam brick or gel filled pouch formats. The semi-rigid foam brick will holds its shape when refrigerated or frozen. The gel filled pouch can be refrigerated or frozen to keep products cold or frozen.

  • Long lasting, high-performance temperature protection
  • Suitable for pharmaceuticals, clinical trials, diagnostic kits, chemicals and biologicals
  • Available in a range of sizes

These packs are designed to safeguard temperature-sensitive products during storage and transport. They can be chilled in a freezer, refrigerator, or low temperature incubator and are effective when used with insulated shipping containers. Each cooling pack is vacuum sealed for consistent weight and shape. Phase changes at 0 °C and returns to foam state after thawing.

Specifications
  • Description:
    Foam brick
  • Seq:
    02
  • W×D×H:
    114×102×38 mm
  • Weight:
    426 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.