Halogen lamps
Halogen fibre optic lamp ELC, with smooth reflector finish, Medical and scientific applications, Osram 64653, GX 5,3, 24 V, 250 W
Catalog # ACEA64653
Supplier: Ace Audio Visual
Jump to:
Product Details & Documents
Specifications
- For:Medical and scientific applications
- Description:Halogen fibre optic lamp ELC, with smooth reflector finish
- Base:GX 5,3
- Model:Osram 64653
- Power:250 W
- Voltage:24 V
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



