Order Entry
Germany
Orders LinkContactUsLinkComponent
Snap cap vials

Snap cap vials

Vials, LCGC certified, 1,00 ml, 8×40 mm, Clear, Yes, Snap cap
Catalog # WATEWAT025054C
Marketsource
Supplier:   WATERS
Snap cap vials
Catalog # WATEWAT025054C
Supplier:  WATERS
Marketsource
Snap cap vials

Vials, LCGC certified, 1,00 ml, 8×40 mm, Clear, Yes, Snap cap

Price
114,00 €
Log in for availability
1 * 250 ST
Product Details & Documents
Specifications
  • Cap included:
    Yes
  • Ø×H:
    8×40 mm
  • Capacity:
    1,00 ml
  • Colour:
    Clear
  • Description:
    Vials, LCGC certified
  • Seq:
    02
  • Cap type:
    Snap cap
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.