Order Entry
Germany
Orders LinkContactUsLinkComponent
Snap cap vials

Snap cap vials

Vials, LCGC certified, 1,00 ml, 8×40 mm, Amber, Yes, Snap cap
Catalog # WATEWAT025053C
Marketsource
Supplier:   WATERS
Snap cap vials
Catalog # WATEWAT025053C
Supplier:  WATERS
Marketsource
Snap cap vials

Vials, LCGC certified, 1,00 ml, 8×40 mm, Amber, Yes, Snap cap

Price
125,00 €
Log in for availability
1 * 250 ST
Product Details & Documents
Specifications
  • Cap included:
    Yes
  • Ø×H:
    8×40 mm
  • Capacity:
    1,00 ml
  • Colour:
    Amber
  • Description:
    Vials, LCGC certified
  • Seq:
    03
  • Cap type:
    Snap cap