Quick-dry foam squeegee
Quick-dry foam squeegee, 18”, 457,2 mm
Catalog # 129-0099
Supplier: PERFEX
Jump to:
Product Details & Documents
These twin-blade neoprene rubber squeegees are specifically designed for use on uneven and irregular surfaces. Features a durable polymer channel and flexible blades that quickly wipe surfaces dry. Lightweight, non-marring, and easy to clean with warm water.
- Light weight and non-marring
- Easy to clean with warm water
- Easy blade change system
Resistant to water, oil, grease, detergents, sanitisers, and solvents.
Note: Not recommended for abrasive surfaces.
Ordering information: Polymer adjustable or fixed handle must be ordered separately.
Specifications
- Description:Quick-dry foam squeegee, 18”
- Length:457,2 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



