Order Entry
Germany
Orders LinkContactUsLinkComponent
Dishes

Dishes

25 ml, 25 mm, 42 mm
Catalog # KART625
Supplier:   KARTELL
Dishes
Catalog # KART625
Supplier:  KARTELL
Dishes
Dishes

25 ml, 25 mm, 42 mm

Price
61,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of PTFE, white.

  • Very good chemical resistance
  • Very good temperature resistance
  • Good mechanical resistance

Dishes are suitable for foodstuff. It can withstand temperatures continuously up to 250 °C and for short intervals up to 300 °C.

Specifications
  • Ext.Ø:
    42 mm
  • Capacity:
    25 ml
  • Height:
    25 mm
  • Seq:
    01