Swabs in tubes
Dry swab in tube, individually packed in a peel pouch, Red, Wood/cotton, +, 12 mm, 150 mm
Catalog # HERE1020003
Supplier: HERENZ HEINZ
Jump to:
Product Details & Documents
Sterile dry swabs in tubes, without transport medium.
- Handle is made of PS, aluminium or wood
- Head is made of viscose/rayon or cotton
- Unbreakable PP tube (approx. 150×12 mm)
With label on the tube and stopper.
Packaging: Available loose or individually packed in a peel pack.
Dokumente
HERE1020001_TDS_EN
Technisches Datenblatt
Specifications
- Ø:12 mm
- Sterile:+
- Description:Dry swab in tube, individually packed in a peel pouch
- Length:150 mm
- Seq:04
- Shaft/head:Wood/cotton
- Cap colour:Red



