Swabs in tubes
Dry swab in tube, loose (100/box), Red, PS/viscose, +, 12 mm, 150 mm
Catalog # HERE1020002
Supplier: HERENZ HEINZ
Jump to:
Product Details & Documents
Sterile dry swabs in tubes, without transport medium.
- Handle is made of PS, aluminium or wood
- Head is made of viscose/rayon or cotton
- Unbreakable PP tube (approx. 150×12 mm)
With label on the tube and stopper.
Packaging: Available loose or individually packed in a peel pack.
Documents
HERE1020001_TDS_EN
Datasheet
Specifications
- Ø:12 mm
- Sterile:+
- Description:Dry swab in tube, loose (100/box)
- Length:150 mm
- Seq:02
- Shaft/head:PS/viscose
- Cap colour:Red
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



