Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Compact Flow-Through Cells for Absorption Measurements

With FEP tube set, Ext. Ø: 12,5×12,5 mm, 35 mm, 8,5 mm, 30 µl, 10 mm, OS: Special optical glass, for measurements in the Vis range from 320 - 2500 nm
  HELL178711-1085-20
 :   Hellma
Compact Flow-Through Cells for Absorption Measurements
  HELL178711-1085-20
 :  Hellma
Compact Flow-Through Cells for Absorption Measurements
Compact Flow-Through Cells for Absorption Measurements

With FEP tube set, Ext. Ø: 12,5×12,5 mm, 35 mm, 8,5 mm, 30 µl, 10 mm, OS: Special optical glass, for measurements in the Vis range from 320 - 2500 nm

 
452,00 €
   
1 * 1 ST
 

Hellma® high precision compact flow through cell from special optical glass for absorption measurements in the Vis range, 10 mm path length, with 2 screw caps and FEP tubing.

  • Cell made of special optical glass

  • Wavelength range from 320 to 2500 nm
  • Aperture: Ø 2 mm
  • With 2 screw caps M6 and FEP tubing

Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.

Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.

Chemically resistant and thermally bonded: Hellma® precision cells are thermally bonded and not glued, which gives them a very high resistance to temperatures and chemicals. This prevents unintentional leakage of liquids.

Excellent transmission: By using selected high-performance quartz glasses, Hellma® precision cells achieve excellent transmission >82% for exact measurement results.

Secure handling: Hellma® precision cells have chamfered edges that enable safe and comfortable handling. In addition, the risk of splintering is minimized.

Sustainable: Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time. A sustainable and environmentally friendly alternative.

 : Hellma® precision cells are manufactured according to EN ISO 9001/EN ISO 14001 and meet the highest optical standards. The declaration of compliance is available for download on the Hellma website. Further certificates (factory certificate 2.2 and acceptance test certificate 3.1) are available on request.

 
  • Path length:
    10 mm
  • Volume:
    30 µl
  • Window material:
    OS: Special optical glass, for measurements in the Vis range from 320 - 2500 nm
  • Description:
    With FEP tube set, Ext. Ø: 12,5×12,5 mm
  • Height:
    35 mm
  • Seq:
    1
  • Centre height:
    8,5 mm