Skip to Header
Skip to Main Content
Skip to Footer
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Germany
Order Entry
Order Status
Your Account
Cart
Orders Link
ContactUsLinkComponent
Home
Vials
Sample vials, 6 ml
Sample vials, 6 ml
Print
Sample vials, 6 ml
6,00 ml, 22×38 mm, Clear, No
Catalog # METR6.2419.000
Supplier:
METROHM
Sample vials, 6 ml
Catalog # METR6.2419.000
Supplier:
METROHM
Expand image
Return to Top
Sample vials, 6 ml
6,00 ml, 22×38 mm, Clear, No
Specifications
Add to cart
Jump to:
Specifications
Price
1 340,00 €
Log in
for availability
Unit of Measure
1 * 1.000 ST
-
+
Add to cart
Other Product Family Options Available
Return Policy
Product Details & Documents
Specifications
Cap included:
No
Ø×H:
22×38 mm
Capacity:
6,00 ml
Colour:
Clear
Seq:
01
VWR® Facial Tissues
#: 115-0600
Supplier: VWR Collection