Medium Swabs, CleanFoam®
Medium foam rectangular swabs, TX712A, PP/foam
TEXWTX712A_I
Thermally-bonded swab for applications requiring high absorbency, low particle generation, and uniform dispersing of solvents.
- Inherent softness and low abrasion protect delicate components
: Cleanroom processed bag-within-a-bag.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
- Description:Medium foam rectangular swabs, TX712A
- Seq:3
- Shaft/head:PP/foam
- Cat. No.:TEXWTX712A_I
- Head length:26 mm
- Head width:13 mm
- Handle length:102 mm
- Handle width:5 mm



