Fluid samplers, ViscoSampler
ViscoSampler, PP, PP, 160 ml, 600 mm, 25 mm
Catalog # 331-0038
Supplier: BURKLE
Jump to:
Product Details & Documents
ViscoSampler with powerful suction for viscous media. The media is drawn up and discharged using the suction flask.
- Made of ultra-pure, chemically inert PTFE/FEP for contamination-free sampling
- Easy cleaning - all surfaces are pore less and without crevices
- Dirt accumulation is prevented
- Only round screw threads tried and tested in the field of food hygiene are used
- Disassembly and cleaning are extremely simple
Specially developed for viscous substances such as slurries, silt, wet clay and soil samples, soil sediments, oils, emulsions and creams.
Accessories information: Colour coded handles to prevent mix-up, available as optional accessories.
Specifications
- Ø:25 mm
- Capacity:160 ml
- Description:ViscoSampler, PP
- Length:600 mm
- Material:PP
- Seq:01
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cleaning brush, PVC/stainless steel, Ø: 25 mm, 1000 mmCleaning brush, PVC/stainless steel, Ø: 25 mm, 1000 mm331-2170Log in for availability1 * 1 ST - 53,70 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



