Order Entry
Germany
Orders LinkContactUsLinkComponent
Vials, pathological

Vials, pathological

28 ml, 27,5 mm, 82,5 mm, Universal
Catalog # 215-3569
Supplier:   MURRAY S
Vials, pathological
Catalog # 215-3569
Supplier:  MURRAY S
Vials, pathological
Vials, pathological

28 ml, 27,5 mm, 82,5 mm, Universal

Price
115,00 €
Log in for availability
1 * 125 ST
Product Details & Documents

Soda glass.

Tubular vials complete with fitted white wadless polypropylene cap.

Specifications
  • Ext.Ø:
    27,5 mm
  • Type:
    Universal
  • Capacity:
    28 ml
  • Height:
    82,5 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.