Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Boiling baths, Clifton

1026E, Circular, 1, 3,24 L, 1000 W, Ø 203 mm, 127 mm
Catalog # 452-0007
Supplier:   NICKEL ELECTRO
Boiling baths, Clifton
Catalog # 452-0007
Supplier:  NICKEL ELECTRO
Boiling baths, Clifton
Boiling baths, Clifton

1026E, Circular, 1, 3,24 L, 1000 W, Ø 203 mm, 127 mm

Price
702,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Fixed temperature baths with concentric ringed lids. The steam produced provides an effective source of heat for samples that may otherwise be thermally damaged by a naked flame. Models 1020G and 1026G are gas baths, which do not have their own electrical power source, they are designed to be heated by a hotplate or gas burner.

  • Choice of round or rectangular baths
  • All electrically heated baths have a 1000 W heater and integral constant level device to regulate the level of water
  • Rings can be used to vary the diameter of the hole in the lid
  • Optional energy regulator can be used to control boiling from vigorous to a gentle simmer

 : Supplied with ring sets.

Specifications
  • No. of Holes:
    1
  • Capacity:
    3,24 L
  • Dimensions:
    Ø 203 mm
  • Depth:
    127 mm
  • Power:
    1000 W
  • Type:
    1026E, Circular