Order Entry
Germany
Orders LinkContactUsLinkComponent
Cleanroom tapes

Cleanroom tapes

Cleanroom tape, 76,2 mm
Catalog # 817-0073
Supplier:   ULTRATAPE
Cleanroom tapes
Catalog # 817-0073
Supplier:  ULTRATAPE
Cleanroom tapes

Cleanroom tape, 76,2 mm

Price
234,00 €
Log in for availability
1 * 2 Rolle
Product Details & Documents

These tapes are made of polyolefin with acrylic adhesive.

  • Ultra low outgassing
  • Low sulfur, low halogen and low heavy metal
  • Adhere lightly to plastics for easy removal
  • Leaves no residue and particulates

Designed specifically for use inside semiconductor and critical environment cleanrooms. It contains extremely low leachable metals, eliminating the concern of contamination.

Length: 54,8 m

Colour: White

Specifications
  • Width:
    76,2 mm
  • Description:
    Cleanroom tape