Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Spoon spatulas, broad shape

120 mm, 20 mm, 2 ml
  231-0112
Spoon spatulas, broad shape
  231-0112
Spoon spatulas, broad shape
Spoon spatulas, broad shape

120 mm, 20 mm, 2 ml

 
91,30 €
   
1 * 10 ST
 

Stainless steel.

  • One end is flat and spatula-shaped, the other end is spoon-shaped
  • Excellent chemical resistance
  • Excellent thermal resistance
  • Quick and easy to clean
  • Non magnetic, bright finish
 
  • Capacity:
    2 ml
  • Length:
    120 mm
  • Seq:
    01
  • Spoon size:
    20 mm