Order Entry
Germany
Orders LinkContactUsLinkComponent
Test tubes without rim, medium wall

Test tubes without rim, medium wall

150 mm, 18 mm
Catalog # 212-7034
Supplier:   MURRAY S
Test tubes without rim, medium wall
Catalog # 212-7034
Supplier:  MURRAY S
Test tubes without rim, medium wall
Test tubes without rim, medium wall

150 mm, 18 mm

Price
136,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Borosilicate glass, grade 3.3, SAMCO '33'. Medium walled.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Suitable for all usual laboratory applications. They will withstand temperature change up to and including boiling of samples.

Certifications: ISO 4142:2002

Specifications
  • Ext.Ø:
    18 mm
  • Length:
    150 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.