Test tubes without rim, medium wall
100 mm, 12 mm
Catalog # 212-7107
Supplier: MURRAY S
Jump to:
Product Details & Documents
Borosilicate glass, grade 3.3, SAMCO '33'. Medium walled.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Suitable for all usual laboratory applications. They will withstand temperature change up to and including boiling of samples.
Certifications: ISO 4142:2002
Specifications
- Ext.Ø:12 mm
- Length:100 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



