Order Entry
Germany
Orders LinkContactUsLinkComponent
Flasks, round bottom, Quickfit® ground joints

Flasks, round bottom, Quickfit® ground joints

500 ml, 19/26 NS, 147 mm
Catalog # 201-8534
Supplier:   SciLabware
Flasks, round bottom, Quickfit® ground joints
Catalog # 201-8534
Supplier:  SciLabware
Flasks, round bottom, Quickfit® ground joints
Flasks, round bottom, Quickfit® ground joints

500 ml, 19/26 NS, 147 mm

Price
88,50 €
Log in for availability
1 * 5 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

Certifications: ISO 1773, ISO 4797.

Specifications
  • Socket size:
    19/26 NS
  • Capacity:
    500 ml
  • Height:
    147 mm
  • Seq:
    26
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.