Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Beakers, low form

100 ml, 57 mm, 50,4 mm
Catalog # 213-0226
Supplier:   NICKEL ELECTRO
Beakers, low form
Catalog # 213-0226
Supplier:  NICKEL ELECTRO
Beakers, low form
Beakers, low form

100 ml, 57 mm, 50,4 mm

Price
69,80 €
Log in for availability
1 * 5 ST
Product Details & Documents

Aluminium, with spout.

  • Good chemical resistance
  • Excellent resistance to heat
  • Smooth surfaces for fast, easy cleaning

Ideal for corrosive materials. Robust and durable.

Specifications
  • Ext.Ø:
    50,4 mm
  • Capacity:
    100 ml
  • Height:
    57 mm
  • Seq:
    01