Order Entry
Germany
Orders LinkContactUsLinkComponent
Cover slips for microscope slides

Cover slips for microscope slides

Cover slip for microscope slide, 25,4×25,4 mm, 0,15 - 0,25 mm, Quartz
Catalog # 43210.KJ
Cover slips for microscope slides
Catalog # 43210.KJ
Cover slips for microscope slides

Cover slip for microscope slide, 25,4×25,4 mm, 0,15 - 0,25 mm, Quartz

Price
251,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

These cover slips made of fused quartz, have many properties, due to the fusing of naturally occuring crystalline silica.

  • High chemical purity and corrosion resistance
  • Low thermal expansion coefficient
  • Extreme hardness

Excellent electrical insulation and optical transmission from ultraviolet to infrared are suitable for analytical purposes.

Specifications
  • Description:
    Cover slip for microscope slide
  • L×W:
    25,4×25,4 mm
  • Material:
    Quartz
  • Seq:
    03
  • Thickness:
    0,15 - 0,25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.