Cover slips for microscope slides
Cover slip for microscope slide, - mm, 0,15 - 0,25 mm, 25,4 mm, Quartz
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These cover slips made of fused quartz, have many properties, due to the fusing of naturally occuring crystalline silica.
- High chemical purity and corrosion resistance
- Low thermal expansion coefficient
- Extreme hardness
Excellent electrical insulation and optical transmission from ultraviolet to infrared are suitable for analytical purposes.
Documents
Specifications
- Ø:25,4 mm
- Description:Cover slip for microscope slide
- L×W:- mm
- Material:Quartz
- Seq:02
- Thickness:0,15 - 0,25 mm



