Order Entry
Germany
Orders LinkContactUsLinkComponent
Desiccators, PYREX®

Desiccators, PYREX®

Desiccator, For use under vacuum, with 24/29 socket and stopcock, 200 DN, 120 mm, 270×202 mm, 220 mm
Catalog # BIBB1594/02D
Supplier:   SciLabware
Desiccators, PYREX®
Catalog # BIBB1594/02D
Supplier:  SciLabware
Desiccators, PYREX®
Desiccators, PYREX®

Desiccator, For use under vacuum, with 24/29 socket and stopcock, 200 DN, 120 mm, 270×202 mm, 220 mm

Price
300,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Ideal for vacuum and non vacuum applications.

  • Ground glass flanges
  • Borosilicate glass base and lid
  • Plates positioned on an internal ledge within the base
Specifications
  • Ø int.:
    220 mm
  • Nominal size:
    200 DN
  • Type:
    For use under vacuum, with 24/29 socket and stopcock
  • Description:
    Desiccator
  • Seq:
    006
  • Usable height:
    120 mm
  • Ø ext.×H:
    270×202 mm