Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Desiccators, PYREX®

Desiccator, Non-vacuum, for use at atmospheric pressure, with knob, 200 DN, 120 mm, 270×202 mm, 220 mm
Catalog # BIBB1591/02D
Supplier:   SciLabware
Desiccators, PYREX®
Catalog # BIBB1591/02D
Supplier:  SciLabware
Desiccators, PYREX®
Desiccators, PYREX®

Desiccator, Non-vacuum, for use at atmospheric pressure, with knob, 200 DN, 120 mm, 270×202 mm, 220 mm

Price
222,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Ideal for vacuum and non vacuum applications.

  • Ground glass flanges
  • Borosilicate glass base and lid
  • Plates positioned on an internal ledge within the base
Specifications
  • Ø int.:
    220 mm
  • Nominal size:
    200 DN
  • Type:
    Non-vacuum, for use at atmospheric pressure, with knob
  • Description:
    Desiccator
  • Seq:
    002
  • Usable height:
    120 mm
  • Ø ext.×H:
    270×202 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.