Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Desiccators, PYREX®

Desiccator, Non-vacuum, for use at atmospheric pressure, with knob, 150 DN, 85 mm, 215×154 mm, 170 mm
  BIBB1590/02D
 :   SciLabware
Desiccators, PYREX®
  BIBB1590/02D
Desiccators, PYREX®
Desiccators, PYREX®

Desiccator, Non-vacuum, for use at atmospheric pressure, with knob, 150 DN, 85 mm, 215×154 mm, 170 mm

 
200,00 €
   
1 * 1 ST
 

Ideal for vacuum and non vacuum applications.

  • Ground glass flanges
  • Borosilicate glass base and lid
  • Plates positioned on an internal ledge within the base
 
  • Ø int.:
    170 mm
  • Nominal size:
    150 DN
  • Type:
    Non-vacuum, for use at atmospheric pressure, with knob
  • Description:
    Desiccator
  • Seq:
    001
  • Usable height:
    85 mm
  • Ø ext.×H:
    215×154 mm