Vacuum filtering flasks, Büchner, with screwthread connector
1000 ml, 230 mm, 135 mm, 45 mm
Catalog # 511-0047
Supplier: SciLabware
Vacuum filtering flasks, Büchner, with screwthread connector
Catalog # 511-0047
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Side arm features a PTFE screwthread connector for easy and safe fitting of 9 mm bore vacuum tubing
- With tooled neck to accept a rubber stopper or cone
Büchner flasks with heavy wall construction for vacuum filtration applications.
: Complies with ISO 6556
Specifications
- Ext.Ø:135 mm
- Capacity:1000 ml
- Height:230 mm
- Seq:06
- Neck I-Ø:45 mm



